Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #4 Black
Mfr # FGLG.04BK
Zoro # G0292350
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 4 AWG
- Expansion Max .224"
- Wall Thickness Max .016"
- Expansion Min .204"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.04BK
- Zoro # G0292350
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 4 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #4 Black |
Expansion Max | .224" |
Wall Thickness Max | .016" |
Expansion Min | .204" |
Bulk Spool | 250' |
Shop Spool | 100' |
Description
Insultherm Tru-Fit Fiberglass #4 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-2-R)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- Techflex Cable Sleeves