Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #24 Black
Mfr # FGLG.24BK
Zoro # G0292247
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 24 AWG
- Wall Thickness Max .005"
- Shop Spool 250'
- Expansion Min .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FGLG.24BK
- Zoro # G0292247
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 24 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #24 Black |
Wall Thickness Max | .005" |
Shop Spool | 250' |
Expansion Min | .020" |
Bulk Spool | 500' |
Expansion Max | .027" |
Description
Insultherm Tru-Fit Fiberglass #24 Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- SQUARE D Load center accessory, Homeline, circuit breaker handle blocking device, 2 pole, lock off position (HOM2HBD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- Techflex Cable Sleeves