Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #20 Black
Mfr # FGLG.20BK
Zoro # G0292253
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 20 AWG
- Shop Spool 250'
- Wall Thickness Max .009"
- Bulk Spool 500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.20BK
- Zoro # G0292253
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 20 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #20 Black |
Shop Spool | 250' |
Wall Thickness Max | .009" |
Bulk Spool | 500' |
Expansion Max | .039" |
Expansion Min | .032" |
Description
Insultherm Tru-Fit Fiberglass #20 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWW)
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Orange (BS-XO-025-25BP-OR)
- Techflex Cable Sleeves