Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #2 Black
Mfr # FGLG.02BK
Zoro # G0292323
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 AWG
- Expansion Max .278"
- Shop Spool 100'
- Expansion Min .258"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.02BK
- Zoro # G0292323
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #2 Black |
Expansion Max | .278" |
Shop Spool | 100' |
Expansion Min | .258" |
Bulk Spool | 250' |
Wall Thickness Max | .016" |
Description
Insultherm Tru-Fit Fiberglass #2 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1403-250)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- Techflex Cable Sleeves