Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #18 Black
Mfr # FGLG.18BK
Zoro # G0292280
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 18 AWG
- Expansion Min .040"
- Wall Thickness Max .011"
- Shop Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.18BK
- Zoro # G0292280
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 18 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #18 Black |
Expansion Min | .040" |
Wall Thickness Max | .011" |
Shop Spool | 250' |
Bulk Spool | 500' |
Expansion Max | .049" |
Description
Insultherm Tru-Fit Fiberglass #18 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- IDEAL Tone Generator and Probe Kit (33-864)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- Techflex Cable Sleeves