Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #16 Black
Mfr # FGLG.16BK
Zoro # G0292308
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 16 AWG
- Wall Thickness Max .011"
- Shop Spool 250'
- Bulk Spool 500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.16BK
- Zoro # G0292308
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 16 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #16 Black |
Wall Thickness Max | .011" |
Shop Spool | 250' |
Bulk Spool | 500' |
Expansion Min | .051" |
Expansion Max | .061" |
Description
Insultherm Tru-Fit Fiberglass #16 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- Techflex Cable Sleeves