Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #14 Black
Mfr # FGLG.14BK
Zoro # G0292299
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 14 AWG
- Expansion Min .064"
- Expansion Max .072"
- Shop Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.14BK
- Zoro # G0292299
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 14 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #14 Black |
Expansion Min | .064" |
Expansion Max | .072" |
Shop Spool | 250' |
Wall Thickness Max | .011" |
Bulk Spool | 500' |
Description
Insultherm Tru-Fit Fiberglass #14 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/2" Insider Diameter - 100' Length - Black (FW150-100SP)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- UT WIRE Speedy-Wrap Magnetic Cable Wrap, 0.82" x 10", Gray, 2PK (UTW-SWM2-GY)
- Techflex Cable Sleeves