Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #12 Black
Mfr # FGLG.12BK
Zoro # G0292439
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Expandable Yes
- Color Black
- Wall Thickness 0.01 in
- Description/Special Features Expandable, Flexible, Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.12BK
- Zoro # G0292439
- Country of Origin United States
- Category Cable Sleeves
Dimensions
For Maximum Bundle Diameter | 0.09 in |
For Minimum Bundle Diameter | 0.08 in |
Size | 12 AWG |
Details
Material of Construction | Fiberglass |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.01 in |
Item | Insultherm Sleeving #12 Black: Fiberglass, Black, 464 Degrees F |
Description/Special Features | Expandable, Flexible, Sturdy |
Standards | RoHS, RU Certified, VW-1 |
For Use With | Coffee Makers, Toasters |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant |
Max. Operating Temperature | 464 Degrees F |
Wall Thickness Max | .011" |
Bulk Spool | 250' |
Expansion Max | .089" |
Expansion Min | .081" |
Shop Spool | 100' |
Description
Insultherm Sleeving #12 Black: Fiberglass, Black, 464 Degrees F, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 464 Degrees F, Wall Thickness 0.01 in, Color Black, For Use With Coffee Makers, Toasters, Description/Special Features Expandable, Flexible, Sturdy, Expandable Yes, Standards RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.09 in, For Minimum Bundle Diameter 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- Techflex Cable Sleeves