Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass 1/2", Black
Mfr # FGL0.50BK
Zoro # G0292457
product price: $69.05
/ea
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Bulk Spool 100'
- Shop Spool 50'
- Expansion Min .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGL0.50BK
- Zoro # G0292457
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass 1/2",Black |
Bulk Spool | 100' |
Shop Spool | 50' |
Expansion Min | .500" |
Expansion Max | .524" |
Wall Thickness Max | .018" |
Description
Insultherm Tru-Fit Fiberglass 1/2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX Clean Cut FR 1/8", Black, White Tracer (CCF0.13TB)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Black (BS-XO-0125-25BP-BK)
- Techflex Cable Sleeves