Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #10 Black
Mfr # FGLG.10BK
Zoro # G0292378
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10 AWG
- Bulk Spool 250'
- Wall Thickness Max .011"
- Expansion Min .102"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FGLG.10BK
- Zoro # G0292378
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 10 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #10 Black |
Bulk Spool | 250' |
Wall Thickness Max | .011" |
Expansion Min | .102" |
Expansion Max | .112" |
Shop Spool | 100' |
Description
Insultherm Tru-Fit Fiberglass #10 Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- TECHFLEX Woven Wrap, F6, 1", Black (F6W1.00BK)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.25" x 25FT (BSNY-J-125-25)
- Techflex Cable Sleeves