Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #1 Black
Mfr # FGLG.01BK
Zoro # G0292509
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 AWG
- Expansion Max .311"
- Shop Spool 50'
- Wall Thickness Max .016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.01BK
- Zoro # G0292509
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #1 Black |
Expansion Max | .311" |
Shop Spool | 50' |
Wall Thickness Max | .016" |
Bulk Spool | 100' |
Expansion Min | .289" |
Description
Insultherm Tru-Fit Fiberglass #1 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- Techflex Cable Sleeves