Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass 1", Black
Mfr # FGL1.00BK
Zoro # G0292420
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Bulk Spool 100'
- Wall Thickness Max .018"
- Expansion Max 1.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGL1.00BK
- Zoro # G0292420
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass 1",Black |
Bulk Spool | 100' |
Wall Thickness Max | .018" |
Expansion Max | 1.040" |
Shop Spool | 50' |
Expansion Min | 1.000" |
Description
Insultherm Tru-Fit Fiberglass 1 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- HARTING Removal Tool Han E (09990000319)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 25ft- Black (F6-050-25-BK)
- Techflex Cable Sleeves