Shop All Cable Sleeves
Techflex
Insultherm HD Fiberglass 3/4", Black
Mfr # FGS0.75BK
Zoro # G0292393
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/4"
- Wall Thickness Max .058"
- Expansion Max 2 3/4"
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGS0.75BK
- Zoro # G0292393
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Black |
Item | Insultherm HD Fiberglass 3/4",Black |
Wall Thickness Max | .058" |
Expansion Max | 2 3/4" |
Shop Spool | 50' |
Bulk Spool | 200' |
Description
Insultherm HD Fiberglass 3/4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- White (SRCD-1075-5-WT)
- Techflex Cable Sleeves