Shop All Cable Sleeves
Techflex
Insultherm HD Fiberglass 1/2", Black
Mfr # FGS0.50BK
Zoro # G0292448
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Wall Thickness Max .050"
- Expansion Max 7/8"
- Bulk Spool 200'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FGS0.50BK
- Zoro # G0292448
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black |
Item | Insultherm HD Fiberglass 1/2",Black |
Wall Thickness Max | .050" |
Expansion Max | 7/8" |
Bulk Spool | 200' |
Shop Spool | 50' |
Description
Insultherm HD Fiberglass 1/2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- Techflex Cable Sleeves