Shop All Cable Sleeves
Techflex
Insultherm HD Fiberglass 1", Black
Mfr # FGS1.00BK
Zoro # G0292411
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Shop Spool 50'
- Expansion Max 2 1/2"
- Bulk Spool 200'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FGS1.00BK
- Zoro # G0292411
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black |
Item | Insultherm HD Fiberglass 1",Black |
Shop Spool | 50' |
Expansion Max | 2 1/2" |
Bulk Spool | 200' |
Wall Thickness Max | .073" |
Description
Insultherm HD Fiberglass 1 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- CAMOZZI Magnetic Proximity Switch (CST-362)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1236x100)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-175-10)
- Techflex Cable Sleeves