Shop All Cable Sleeves
Techflex
Insultherm HD Fiberglass 1-3/8", Black
Mfr # FGS1.38BK
Zoro # G0292560
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 3/8"
- Bulk Spool 100'
- Shop Spool 25'
- Wall Thickness Max .072"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGS1.38BK
- Zoro # G0292560
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/8" |
Details
Color | Black |
Item | Insultherm HD Fiberglass 1-3/8",Black |
Bulk Spool | 100' |
Shop Spool | 25' |
Wall Thickness Max | .072" |
Expansion Max | 4 3/8" |
Description
Insultherm HD Fiberglass 1-3/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (769)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Sleeving, 3.000 In., 5 ft. L, Red (FIN3.00RD5)
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- Techflex Cable Sleeves