Shop All Cable Sleeves
Techflex
Insultherm HD Fiberglass 1-1/4", Black
Mfr # FGS1.25BK
Zoro # G0292481
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 1/4"
- Shop Spool 25'
- Expansion Max 3 3/8"
- Wall Thickness Max .072"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGS1.25BK
- Zoro # G0292481
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Black |
Item | Insultherm HD Fiberglass 1-1/4",Black |
Shop Spool | 25' |
Expansion Max | 3 3/8" |
Wall Thickness Max | .072" |
Bulk Spool | 100' |
Description
Insultherm HD Fiberglass 1-1/4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- Techflex Cable Sleeves