Shop All Cable Sleeves
Techflex
Insultherm HD Fiberglass 1-1/2", Black
Mfr # FGS1.50BK
Zoro # G0292527
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 1/2"
- Bulk Spool 100'
- Shop Spool 25'
- Wall Thickness Max .090"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGS1.50BK
- Zoro # G0292527
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Black |
Item | Insultherm HD Fiberglass 1-1/2",Black |
Bulk Spool | 100' |
Shop Spool | 25' |
Wall Thickness Max | .090" |
Expansion Max | 5 3/8" |
Description
Insultherm HD Fiberglass 1-1/2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- Techflex Cable Sleeves