Shop All Soldering Tools
Techflex
Hot Knife Cutting Tool, Hand Held
Mfr # HKH0.00BK
Zoro # G0462926
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 120 W
- Operating Temp. 600 Degrees F
- Cuts Plastic, Foam, Cork, and Other Soft Materials
- Includes Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HKH0.00BK
- Zoro # G0462926
- Country of Origin Taiwan, Province of China
- Category Soldering Tools
Dimensions
Blade Length | 1 1/2 in |
Overall Length | 11 3/4 in |
Details
Item | Handheld Hot Knife |
Voltage | 120 V |
Watts | 120 W |
Operating Temp. | 600 Degrees F |
Cuts | Plastic, Foam, Cork, and Other Soft Materials |
Includes | Blade |
Description/Special Features | Heats to Operating Temperature in 30 Seconds, Lighted Power Switch |
Auto Shutoff | No |
For Use With | Techflex Braided Sleeving |
Description
Handheld Hot Knife, Voltage 120 V, 120 W Watts, Operating Temp. 600 Degrees F, Cuts Plastic, Foam, Cork, and Other Soft Materials, Blade Length 1 1/2 in, Auto Shutoff No, For Use With Techflex Braided Sleeving, Overall Length 11 3/4 in, Description/Special Features Heats to Operating Temperature in 30 Seconds, Lighted Power Switch, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- XTRWELD SE309L1612510 309L-16 Coated Electrode Welding Wire 1/8 , 10Lb. Box priced per pound (SE309L16125-10)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- TECHFLEX Hot Knife Cutting Tool, Bench Mount (HKB0.00WH)
- WELLER Soldering Iron, Pencil, 65 W, XNT Series (T0052921599N)
- THERMACUT Thermacut 826-220857-UR 45 - 85A Swirl Ring (826-220857-UR)
- METCAL Soldering Iron, 80W, 110VAC, MX Series (MX-H1-AV)
- WELLER Soldering Station, 95 Watts, 120VAC (WT1013N)
- WELLER Hd 2Wire Solder Iron W/Ct6F7 Tip (W100PG)
- AMERICAN BEAUTY TOOLS Soldering Plumbing System, 3000w (10577)
- Techflex Soldering Tools