Shop All Cable Sleeves
Techflex
Halar Sleeving 3/4", Black w/white tracer, 75'
Mfr # HTN0.75TB
Zoro # G0292737
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 3/4"
- Lbs / 100' 1.7
- Expansion Max 1 1/4"
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HTN0.75TB
- Zoro # G0292737
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Black w/ White Tracer |
Item | Halar 3/4",Black w/white tracer sleeving |
Lbs / 100' | 1.7 |
Expansion Max | 1 1/4" |
Bulk Spool | 250' |
Expansion Min | 1/2" |
Shop Spool | 75' |
Description
Halar 3/4 In.,Black w/white tracer sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector Kit, 6 to 22 AWG, PK570 (CK-570)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- Techflex Cable Sleeves