Shop All Cable Sleeves
Techflex
Halar Sleeving 2", Black w/white tracer, 50'
Mfr # HTN2.00TB
Zoro # G0292743
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 2"
- Lbs / 100' 4.6
- Expansion Max 3 1/2"
- Expansion Min 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HTN2.00TB
- Zoro # G0292743
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Details
Color | Black w/ White Tracer |
Item | Halar 2",Black w/white tracer sleeving |
Lbs / 100' | 4.6 |
Expansion Max | 3 1/2" |
Expansion Min | 1 1/2" |
Shop Spool | 50' |
Bulk Spool | 200' |
Description
Halar 2 In.,Black w/white tracer sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- SENSORSWITCH Occupancy Sensor, PIR, 2800 sq ft, White (CM 6)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- Techflex Cable Sleeves