Shop All Cable Sleeves
Techflex
Halar Sleeving 1/4", Black w/white tracer, 200'
Mfr # HTN0.25TB
Zoro # G0292770
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1/4"
- Shop Spool 200'
- Expansion Max 7/16"
- Lbs / 100' 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HTN0.25TB
- Zoro # G0292770
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/4" |
Details
Color | Black w/ White Tracer |
Item | Halar 1/4",Black w/white tracer sleeving |
Shop Spool | 200' |
Expansion Max | 7/16" |
Lbs / 100' | 0.38 |
Bulk Spool | 1,000' |
Expansion Min | 1/8" |
Description
Halar 1/4 In.,Black w/white tracer sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- RACO Ground Clamp, Conduit Size 1 1/4 to 2 In (2505)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- Black (BSRW-J-125-25-BK)
- Techflex Cable Sleeves