Shop All Cable Sleeves
Techflex
Halar Sleeving 1/2", Black w/white tracer, 100'
Mfr # HTN0.50TB
Zoro # G0292761
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1/2"
- Expansion Min 1/4"
- Bulk Spool 500'
- Shop Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HTN0.50TB
- Zoro # G0292761
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black w/ White Tracer |
Item | Halar 1/2",Black w/white tracer sleeving |
Expansion Min | 1/4" |
Bulk Spool | 500' |
Shop Spool | 100' |
Expansion Max | 3/4" |
Lbs / 100' | 1.1 |
Description
Halar 1/2 In.,Black w/white tracer sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Wire Termination Kit 160 Piece (RP-5213)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- Techflex Cable Sleeves