Shop All Cable Sleeves
Techflex
Halar Sleeving 1", Black w/white tracer, 65'
Mfr # HTN1.00TB
Zoro # G0292752
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1"
- Expansion Min 5/8"
- Shop Spool 65'
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HTN1.00TB
- Zoro # G0292752
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black w/ White Tracer |
Item | Halar 1",Black w/white tracer sleeving |
Expansion Min | 5/8" |
Shop Spool | 65' |
Bulk Spool | 250' |
Expansion Max | 1 5/8" |
Lbs / 100' | 2.2 |
Description
Halar 1 In.,Black w/white tracer sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- HARTING Rectangular Connector Insert, 16 A (09330102701)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: Yes (XTCR115G11A)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- Techflex Cable Sleeves