Shop All Cable Sleeves
Techflex
Halar Sleeving 1 3/4", Black w/white tracer, 30'
Mfr # HTN1.75TB
Zoro # G0292719
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1 3/4"
- Bulk Spool 200'
- Expansion Max 2 3/4"
- Expansion Min 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HTN1.75TB
- Zoro # G0292719
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/4" |
Details
Color | Black w/ White Tracer |
Item | Halar 1 3/4",Black w/white tracer sleeve |
Bulk Spool | 200' |
Expansion Max | 2 3/4" |
Expansion Min | 1 1/4" |
Lbs / 100' | 4.4 |
Shop Spool | 30' |
Description
Halar 1 3/4 In.,Black w/white tracer sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft- Blue (BS-XO-200-25BP-BL)
- Techflex Cable Sleeves