Shop All Cable Sleeves
Techflex
Halar Sleeving 1 1/4", Black w/white tracer, 50'
Mfr # HTN1.25TB
Zoro # G0292789
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1 1/4"
- Lbs / 100' 2.6
- Shop Spool 50'
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HTN1.25TB
- Zoro # G0292789
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Black w/ White Tracer |
Item | Halar 1 1/4",Black w/white tracer sleeve |
Lbs / 100' | 2.6 |
Shop Spool | 50' |
Bulk Spool | 250' |
Expansion Max | 1 3/4" |
Expansion Min | 3/4" |
Description
Halar 1 1/4 In.,Black w/white tracer sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- Techflex Cable Sleeves