Shop All Cable Sleeves
Techflex
Halar 1/8", Black w/white tracer sleeving
Mfr # HTN0.13TB
Zoro # G0292868
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1/8"
- Expansion Min 3/32"
- Bulk Spool 1,000'
- Shop Spool 225'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HTN0.13TB
- Zoro # G0292868
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/8" |
Details
Color | Black w/ White Tracer |
Item | Halar 1/8",Black w/white tracer sleeving |
Expansion Min | 3/32" |
Bulk Spool | 1,000' |
Shop Spool | 225' |
Expansion Max | 1/4" |
Description
Halar 1/8 In.,Black w/white tracer sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDMATE Elbow Inside 90D Wht (C17)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- SUPERIOR ELECTRIC 3-Wire 30 Amp Dryer Cord NEMA 10-30P, SRDT 10AWG/3, 6ft (RVA1560)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- Techflex Cable Sleeves