Shop All Cable Sleeves
Techflex
Glass, Lacing Tape, Size 4 Fin D Natural
Mfr # LT4-S4-FD-NT
Zoro # G0293233
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Finish D
- Width Min .054"
- Wall Thickness Max .019"
- Mil-Spec Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT4-S4-FD-NT
- Zoro # G0293233
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .054" |
Mil-Spec Size | 4 |
Width Max | .066" |
Details
Color | Natural |
Item | Glass,Lacing Tape,Size 4 Fin D Natural |
Mil-Spec Finish | D |
Wall Thickness Max | .019" |
Wall Thickness Min | .013" |
Bulk Spool | 1,500' |
Description
Glass,Lacing Tape,Size 4 Fin D Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- ELECTRIDUCT Heat Shrink End Caps- 3" - Black (HSEC-300-BK-10PK)
- DAIKIN Temp Sensor Assy (349982403)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural (LT4-S2-FD-NT)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- Black (BSRW-J-300-100-BK)
- Techflex Cable Sleeves