Shop All Cable Sleeves
Techflex
Glass, Lacing Tape, Size 2 Fin D Natural
Mfr # LT4-S2-FD-NT
Zoro # G0293303
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Finish D
- Mil-Spec Size 2
- Width Min .099"
- Bulk Spool 750'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT4-S2-FD-NT
- Zoro # G0293303
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 2 |
Width Min | .099" |
Width Max | .121" |
Details
Color | Natural |
Item | Glass,Lacing Tape,Size 2 Fin D Natural |
Mil-Spec Finish | D |
Bulk Spool | 750' |
Wall Thickness Max | .019" |
Wall Thickness Min | .013" |
Description
Glass,Lacing Tape,Size 2 Fin D Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FGN0.75BK25)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 10ft- Black (BS-J-SCW-150-10-BK)
- Techflex Cable Sleeves