Shop All Cable Sleeves
Techflex
Glass, Lacing Tape, Size 1 Fin D Natural
Mfr # LT4-S1-FD-NT
Zoro # G0293157
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width Max .248"
- Width Min .203"
- Mil-Spec Finish D
- Wall Thickness Max .019"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT4-S1-FD-NT
- Zoro # G0293157
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .248" |
Width Min | .203" |
Mil-Spec Size | 1 |
Details
Color | Natural |
Item | Glass,Lacing Tape,Size 1 Fin D Natural |
Mil-Spec Finish | D |
Wall Thickness Max | .019" |
Bulk Spool | 750' |
Wall Thickness Min | .013" |
Description
Glass,Lacing Tape,Size 1 Fin D Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AJA-R63/C)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Beige (SR-ED-H-LG-BE)
- Techflex Cable Sleeves