Shop All Cable Sleeves
Techflex
Gator Wrap 6", Black Abrasion Sleeve
Mfr # DWG6.00BK
Zoro # G0291562
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 6"
- Wall Thickness Max .05"
- Bulk Spool 75'
- Hook-Loop Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWG6.00BK
- Zoro # G0291562
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 6" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Gator Wrap 6",Black Abrasion Sleeve |
Wall Thickness Max | .05" |
Bulk Spool | 75' |
Shop Spool | 25' |
Description
Gator Wrap 6 In.,Black Abrasion Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 6PST, 60 A, NEMA 12, 3R (HU662AWK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Red (BS-XO-075-25BP-RD)
- Techflex Cable Sleeves