Shop All Cable Sleeves
Techflex
Gator Wrap 5", Black Abrasion Sleeve
Mfr # DWG5.00BK
Zoro # G0291337
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5"
- Wall Thickness Max .05"
- Bulk Spool 75'
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWG5.00BK
- Zoro # G0291337
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Gator Wrap 5",Black Abrasion Sleeve |
Wall Thickness Max | .05" |
Bulk Spool | 75' |
Shop Spool | 25' |
Description
Gator Wrap 5 In.,Black Abrasion Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- BURNDY Flexible Copper Braid, 24 In (BE24)
- Techflex Cable Sleeves