Shop All Cable Sleeves
Techflex
Gator Wrap 4 1/2", Black Abrasion Sleeve
Mfr # DWG4.50BK
Zoro # G0291483
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4 1/2"
- Wall Thickness Max .05"
- Bulk Spool 75'
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWG4.50BK
- Zoro # G0291483
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 4 1/2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Gator Wrap 4 1/2",Black Abrasion Sleeve |
Wall Thickness Max | .05" |
Bulk Spool | 75' |
Shop Spool | 25' |
Description
Gator Wrap 4 1/2 In.,Black Abrasion Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Steel, Round (294)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- DWYER INSTRUMENTS PressureDifferential Pressure Switch (PG-3-P1)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Black (WL-SW-075-10-BK)
- Techflex Cable Sleeves