Shop All Cable Sleeves
Techflex
Gator Wrap 3-1/2", Black Abrasion Sleeve
Mfr # DWG3.50BK
Zoro # G0291468
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3 1/2"
- Shop Spool 25'
- Bulk Spool 75'
- Hook-Loop Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWG3.50BK
- Zoro # G0291468
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3 1/2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Gator Wrap 3-1/2",Black Abrasion Sleeve |
Shop Spool | 25' |
Bulk Spool | 75' |
Wall Thickness Max | .05" |
Description
Gator Wrap 3-1/2 In.,Black Abrasion Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black (FRN0.13TB100)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- Techflex Cable Sleeves