Shop All Cable Sleeves
Techflex
Gator Wrap 2", Black Abrasion Sleeve
Mfr # DWG2.00BK
Zoro # G0291547
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2"
- Wall Thickness Max .05"
- Hook-Loop Width 1 1/4"
- Bulk Spool 75'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWG2.00BK
- Zoro # G0291547
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Gator Wrap 2",Black Abrasion Sleeve |
Wall Thickness Max | .05" |
Bulk Spool | 75' |
Shop Spool | 25' |
Description
Gator Wrap 2 In.,Black Abrasion Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- Black (EZ-LG-50-BK)
- Techflex Cable Sleeves