Shop All Cable Sleeves
Techflex
Gator Wrap 2-1/2", Black Abrasion Sleeve
Mfr # DWG2.50BK
Zoro # G0291361
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 2 1/2"
- Wall Thickness Max .05"
- Bulk Spool 75'
- Hook-Loop Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWG2.50BK
- Zoro # G0291361
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 1/2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Gator Wrap 2-1/2",Black Abrasion Sleeve |
Wall Thickness Max | .05" |
Bulk Spool | 75' |
Shop Spool | 25' |
Description
Gator Wrap 2-1/2 In.,Black Abrasion Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206WC)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Black (BS-XO-025-25BP-BK)
- Techflex Cable Sleeves