Shop All Cable Sleeves
Techflex
Gator Wrap 1-3/4", Black Abrasion Sleeve
Mfr # DWG1.75BK
Zoro # G0291553
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 3/4"
- Wall Thickness Max .05"
- Bulk Spool 75'
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWG1.75BK
- Zoro # G0291553
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/4" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Gator Wrap 1-3/4",Black Abrasion Sleeve |
Wall Thickness Max | .05" |
Bulk Spool | 75' |
Shop Spool | 25' |
Description
Gator Wrap 1-3/4 In.,Black Abrasion Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Breakout Boot, 2 Outlet, 2.7In L (HDBB-205-1-250)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- Techflex Cable Sleeves