Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 7/8", Red
Mfr # FIA0.88RD
Zoro # G0292518
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 7/8"
- Bulk Spool 50'
- Lbs / 100' 26.04
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA0.88RD
- Zoro # G0292518
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/8" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 7/8",Red |
Bulk Spool | 50' |
Lbs / 100' | 26.04 |
Shop Spool | 25' |
Wall Thickness Max | .115" |
Description
Fireflex AERO Grade SIL/Glass 7/8 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- Techflex Cable Sleeves