Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 5/8", Red
Mfr # FIA0.63RD
Zoro # G0292597
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Bulk Spool 100'
- Size 5/8"
- Wall Thickness Max .115"
- Lbs / 100' 20.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA0.63RD
- Zoro # G0292597
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/8" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 5/8",Red |
Bulk Spool | 100' |
Wall Thickness Max | .115" |
Lbs / 100' | 20.04 |
Shop Spool | 50' |
Description
Fireflex AERO Grade SIL/Glass 5/8 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (NHN1.00BK50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- Red (BS-XO-125-25BP-RD)
- Techflex Cable Sleeves