Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 3/8", Red
Mfr # FIA0.38RD
Zoro # G0292533
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Size 3/8"
- Bulk Spool 100'
- Lbs / 100' 9.96
- Wall Thickness Max .115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA0.38RD
- Zoro # G0292533
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 3/8",Red |
Bulk Spool | 100' |
Lbs / 100' | 9.96 |
Wall Thickness Max | .115" |
Shop Spool | 50' |
Description
Fireflex AERO Grade SIL/Glass 3/8 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T75D1)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 25ft (WL-J-NCW-V-125-25FT-BK/WT)
- Techflex Cable Sleeves