Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 3", Red
Mfr # FIA3.00RD
Zoro # G0292700
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 3"
- Shop Spool 25'
- Lbs / 100' 87
- Wall Thickness Max .115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA3.00RD
- Zoro # G0292700
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 3",Red |
Shop Spool | 25' |
Lbs / 100' | 87 |
Wall Thickness Max | .115" |
Bulk Spool | 50' |
Description
Fireflex AERO Grade SIL/Glass 3 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red (FIN0.75RD5)
- Techflex Cable Sleeves