Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 2", Red
Mfr # FIA2.00RD
Zoro # G0292612
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 2"
- Wall Thickness Max .115"
- Lbs / 100' 48
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA2.00RD
- Zoro # G0292612
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 2",Red |
Wall Thickness Max | .115" |
Lbs / 100' | 48 |
Bulk Spool | 50' |
Shop Spool | 25' |
Description
Fireflex AERO Grade SIL/Glass 2 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 50ft- Gray (BS-J-SCW-050-50-GY)
- Techflex Cable Sleeves