Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 2-1/4", Red
Mfr # FIA2.25RD
Zoro # G0292649
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 2 1/4"
- Shop Spool 25'
- Lbs / 100' 55
- Wall Thickness Max .115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FIA2.25RD
- Zoro # G0292649
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 1/4" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 2-1/4",Red |
Shop Spool | 25' |
Lbs / 100' | 55 |
Wall Thickness Max | .115" |
Bulk Spool | 50' |
Description
Fireflex AERO Grade SIL/Glass 2-1/4 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- ELECTRIDUCT Flame Retardant Expandable Braided Sleeving- 3/8" x 100FT- Blue (BSCL-FR-0375-100-BL)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- TECHFLEX Nomex Braided Sleeving, 1/2", Green (NXN0.50GN)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- Techflex Cable Sleeves