Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 2-1/2", Red
Mfr # FIA2.50RD
Zoro # G0292667
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 2 1/2"
- Shop Spool 25'
- Wall Thickness Max .115"
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA2.50RD
- Zoro # G0292667
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 1/2" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 2-1/2",Red |
Shop Spool | 25' |
Wall Thickness Max | .115" |
Bulk Spool | 50' |
Lbs / 100' | 65.04 |
Description
Fireflex AERO Grade SIL/Glass 2-1/2 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG8X6X4)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 10ft-Black (WL-SW-0375-10-BK)
- Techflex Cable Sleeves