Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1/4", Red
Mfr # FIA0.25RD
Zoro # G0292603
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1/4"
- Bulk Spool 100'
- Wall Thickness Max .115"
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA0.25RD
- Zoro # G0292603
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/4" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1/4",Red |
Bulk Spool | 100' |
Wall Thickness Max | .115" |
Shop Spool | 50' |
Description
Fireflex AERO Grade SIL/Glass 1/4 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142-100)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDB-500MA)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- Blue (BS-XO-200-10BP-BL)
- Techflex Cable Sleeves