Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1/2", Red
Mfr # FIA0.50RD
Zoro # G0292588
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Size 1/2"
- Bulk Spool 100'
- Shop Spool 50'
- Lbs / 100' 14.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA0.50RD
- Zoro # G0292588
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1/2",Red |
Bulk Spool | 100' |
Shop Spool | 50' |
Lbs / 100' | 14.04 |
Wall Thickness Max | .115" |
Description
Fireflex AERO Grade SIL/Glass 1/2 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plunger, Top, .8 In (ZCE02)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- Techflex Cable Sleeves