Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1", Red
Mfr # FIA1.00RD
Zoro # G0292579
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1"
- Shop Spool 25'
- Lbs / 100' 33
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA1.00RD
- Zoro # G0292579
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1",Red |
Shop Spool | 25' |
Lbs / 100' | 33 |
Bulk Spool | 50' |
Wall Thickness Max | .115" |
Description
Fireflex AERO Grade SIL/Glass 1 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.54" Inside Diameter - 165' Length - Black (HGNS-066-50)
- Techflex Cable Sleeves