Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1-5/8", Red
Mfr # FIA1.63RD
Zoro # G0292630
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 5/8"
- Shop Spool 25'
- Wall Thickness Max .115"
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA1.63RD
- Zoro # G0292630
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 5/8" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1-5/8",Red |
Shop Spool | 25' |
Wall Thickness Max | .115" |
Bulk Spool | 50' |
Lbs / 100' | 38.04 |
Description
Fireflex AERO Grade SIL/Glass 1-5/8 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 50ft- Taupe (BS-WI-100-50-TP)
- Techflex Cable Sleeves