Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1-3/8", Red
Mfr # FIA1.38RD
Zoro # G0292682
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 3/8"
- Lbs / 100' 44.04
- Bulk Spool 50'
- Wall Thickness Max .115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA1.38RD
- Zoro # G0292682
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/8" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1-3/8",Red |
Lbs / 100' | 44.04 |
Bulk Spool | 50' |
Wall Thickness Max | .115" |
Shop Spool | 25' |
Description
Fireflex AERO Grade SIL/Glass 1-3/8 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- POLARIS Insulated Multitap Connector, 2.47 In. L (IT-350B)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Fireflex Firesleeve Aero, 2" (FIA2.00RD4)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 500ft- Black (BS-XO-0125-BK-500)
- Techflex Cable Sleeves