Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1-3/4", Red
Mfr # FIA1.75RD
Zoro # G0292621
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Size 1 3/4"
- Shop Spool 25'
- Bulk Spool 50'
- Wall Thickness Max .115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA1.75RD
- Zoro # G0292621
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/4" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1-3/4",Red |
Shop Spool | 25' |
Bulk Spool | 50' |
Wall Thickness Max | .115" |
Lbs / 100' | 42 |
Description
Fireflex AERO Grade SIL/Glass 1-3/4 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- FEIT ELECTRIC WIFI PWER STRIP WITH USB (POWERSTRIP/WIFI)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 500' Length - Black (FW038-500SP)
- Techflex Cable Sleeves